1/2 in. x 10 ft. Bell End x Plain End Schedule 40 Plastic Pressure Pipe
1/2 in. x 10 ft. Bell End x Plain End Schedule 40 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Intended for pressure use
- For use where systems will not exceed 140° F
- White pipe with red print that is used in potable water applications only
- Part of the TrueFit® system and Made in the USA
- PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2665, ASTM F-480
- Application:
- Residential, Pressure
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 1-5/6 in
- End Connection 1:
- Bell End
- End Connection 2:
- Plain End
- End Connections:
- Bell End x Plain End
- FM Approved:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 600 psi
- Schedule Class:
- 40
- Temperature Rating:
- 140
- Wall Thickness:
- 0.109 in