2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe
2 in. x 10 ft. Schedule 40 Plastic Pressure Pipe
Package Quantity Info:
FT: 1 ST: 10 LF: 1110-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in the USA. Triple-marked pipe can be used in well, DWV and pressure applications. Like our other PVC products, it is non-toxic, lightweight and easy to install.
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2665
- Application:
- Fire Protection, Pressure
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 2-3/5 in
- Diameter - Outside:
- 2-37/100 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Pressure - High:
- 280
- Pressure - Maximum:
- 280 psi
- Schedule Class:
- 40
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Wall Thickness:
- 0.15 in