3 in. x 10 ft. Solvent Weld Plastic Pipe

You last purchased this on
 

3 in. x 10 ft. Solvent Weld Plastic Pipe

This product requires certification to purchase.
You last purchased this on
 

3 in. x 10 ft. Solvent Weld Plastic Pipe

  • Fast #
  • Part #SPL030
  • Item #7035307
  • Manufacturer Part #PL-030
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Diameter - Outside:
3-1/2 in
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
FM Approved:
No
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
3 in
Pressure - High:
130
Schedule Class:
SDR 40
Temperature Range:
Up to 73.4 Deg F
Temperature Rating:
73.4
UL Listed:
Yes
Wall Thickness:
0.216 in