3 in. x 10 ft. 40 Plastic Pressure Pipe
3 in. x 10 ft. 40 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Pipe for above ground use
Specifications
- ASTM:
- ASTM F-1412
- CSA Certified:
- Yes
- Diameter - Outside:
- 3-1/2 in
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 61
- PipeTubing Size:
- 3 in
- Schedule Class:
- 40