10 ft. x 4 in. Schedule 40 Plastic Pressure Pipe

Part #P40UDPPBEP104R  |  Item #4536334

Packaging Info:
  • Quantity Per 
  • Hundred:  1
  • Inner pack:  1
Order in multiples of 10

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Length: 10 ft

Pipe Tubing Size: 4 in

Schedule Class: 40