6 in. x 10 ft. Bell End Schedule 40 Plastic Pressure Pipe
6 in. x 10 ft. Bell End Schedule 40 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Commonly dual rated for pressure water systems, as well as drain waste and vent applications
- Standard lengths are 20'
- PLUMB-RITE® IPS pressure pipe used in potable water applications, having met standards 14 and 61 requirements compound with a cell classification of 12454
- Plain end available upon request
- Other lengths available upon request
Specifications
- ASTM:
- ASTM D-1785, ASTM D-2665
- Application:
- Water Systems
- Diameter - Outside:
- 6-5/8 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Wall Type -:
- Perforated
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 280 psi
- Pressure Class:
- 180#
- Schedule Class:
- 40
- UL Listed:
- No
- Wall Thickness:
- 0.28 in