10 ga 500 ft. Solid Copper Wire in Purple

Part #TW10SLDUFP500  |  Item #4704005  |  Manufacturer Part #545030513

$ 120.00

Per 500 FT / $0.24 per FOOT

120.0

Wire Gauge:

10 ga
Order in multiples of 500

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single conductor cable, suitable for direct bury
  • Manufactured using solid soft drawn bare copper with plastic insulation
  • UL listed as tracer wire
  • Rated for 600 V
  • Wire is used to conductively locate buried utility lines for the gas, water, sewer, telecommunication, and electrical markets
  • Meets or exceeds all applicable ASTM specifications, requirements of the National Electrical Code (ASTM B-3, ASTM B170, ASTM D1248, ASTM D1238)
  • Available in APWA recognized colors

Specifications

Cable or Wire Type: UF

Color Finish: Purple

Color Finish Category: Purples

Gauge: 10

Height: 10-22/25 in

Length: 500 ft

Material: Copper

Width: 10-22/25 in

Wire Gauge: 10 ga