10 Gallons Per Minute 3/4 HP 3PH Cast Iron BOOST PUMP

Part #SMGP10D3  |  Manufacturer Part #MGP10D3

Type:

Suction Hose
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast Iron housing
  • Carbon/Ceramic with Buna-N Mechanical Seals
  • The patented SignaSeal™ floating impeller design minimizes thrust loads allowing for continuous operation without damage to motor bearings, mechanical seal or pump hydraulic components
  • These pumps are used extensively to boost educator pressure for chemical feed systems
  • They may also be used for high pressure wash down or anywhere higher pressures are required
  • Pumps require a flooded suction or must be manually primed and used with a foot valve
  • Boost up to 300 psi

Documents

Specifications

Discharge: 3/4 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Flow Rate: 10 gpm

Horsepower: 3/4 hp

Impeller: Acetal

Inlet Service Size: 3/4 in

Material: [Stainless Steel, Cast Iron]

Maximum Pressure: 315 psi

Maximum Temperature: 140

Outlet Meter Size: 3/4 in

Power Source: AC

Pump Application: Pressure Booster

Pump Body Material: Cast Iron

Pump Phase: 3

Type: Suction Hose

Volts: 208/230/460V