10 in. 150# Flange Protector

You last purchased this on
 
Essentra Components

10 in. 150# Flange Protector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Essentra Components

10 in. 150# Flange Protector

  • Fast #
  • Part #A150FP10
  • Item #457420
  • Manufacturer Part #150-10
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Blue
Fits Pipe Size:
10 in
Material:
Plastic
Material Type:
Polyethylene
Pressure Class:
150#
Product Type:
Flange Protector