10 in. 150# CS A105N RF Slip On Flange Forged Steel Raised Face

You last purchased this on
 

10 in. 150# CS A105N RF Slip On Flange Forged Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

10 in. 150# CS A105N RF Slip On Flange Forged Steel Raised Face

  • Fast #
  • Part #GRFSOF10-AN
  • Item #7218192
  • Manufacturer Part #GRFSOF10-AN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-105N
Clean Bagged:
No
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Flange Type:
Raised Face, Slip On
IAPMO Listed -:
No
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No