10 in. 16.5W 4000K Saturn LED Fixture in Brushed Nickel
Part #CEV1410LEDBN | Item #7239368 | Manufacturer Part #EV1410LED-BN
Product Details
- Maintenance-free operating life of 11 years, at 12 hours per day
- Limited 3 year warranty
Specifications
Bulb Type: Integrated LED
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Color Temperature: 4000
Diameter: 10-1/2 in
ETL Listed: No
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 3-1/2 in
Installation Type: Ceiling Mount
Lighting Direction: Down Lighting
Lumens: 950
Material: Acrylic
Number Of Hours: 50000
Number Of Lights: 1
UL Listed: No
Watts: 16.5