10 in. 30 ga Galvanized Steel Wall Cap with 12 in. Extension Damper
Part #SHMWCD1210 | Item #3449810 | Manufacturer Part #300D10
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Wall cap is spot welded together
- Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment
- 28 gauge
Documents
Specifications
Diameter: 10 in
Gauge: 30
Material: Galvanized Steel