10 in. 304 Stainless Steel T-Bolt Kit

Part #I10150BTSNHHMJ  |  Manufacturer Part #10150B-TS-NHH/MJ

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

Length: 10 in

Material: Stainless Steel

Material Type: 304

Product Type: Bolt Kit