10 in. Sch. 10 SS 316L A312 SMLS Pipe Seamless Stainless Steel

You last purchased this on
 

10 in. Sch. 10 SS 316L A312 SMLS Pipe Seamless Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

10 in. Sch. 10 SS 316L A312 SMLS Pipe Seamless Stainless Steel

  • Fast #
  • Part #GSSP16L10E
  • Item #4285344
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Material:
Stainless Steel
Material Type:
316L
Pipe Wall Type -:
Seamless
PipeTubing Size:
10 in
Schedule Class:
10