10 x 0.125 in. Flat Face 316 Stainless Steel and Red Rubber Flange Accessory Pack
10 x 0.125 in. Flat Face 316 Stainless Steel and Red Rubber Flange Accessory Pack
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-633, ASTM D-1330, ASTM F-594
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Flange Accessory Pack
- Flange Type:
- Flat Face
- IAPMO Listed -:
- No
- Material:
- Red Rubber, Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Thickness:
- 0.125 in
- UL Listed:
- No