10 in. Adjustable J-Hanger

You last purchased this on
 
Eaton B-Line Series

10 in. Adjustable J-Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

10 in. Adjustable J-Hanger

  • Fast #
  • Part #BB369010ZN
  • Item #3622948
  • Manufacturer Part #Y070100GP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Side hole allows for wall mounting
  • Designed to reduce noise and vibration and/or prevent electrolysis between pipe and hanger
  • Recommended for the suspension of non-insulated pipe, or insulated pipe with B3151 shield
  • Yellow zinc chromate
  • 10.75" H x 1" D
  • Steel
  • Eaton B-Line series adjustable J-hanger
  • Approvals: Conforms Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58, type 5
  • Wall
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 5, ANSI SP-69
ASTM:
ASTM A-1011
Application:
Commercial
Coating:
Yellow Zinc Chromate
Color Finish Category:
Yellows
Color Finish Name:
Yellow
FM Approved:
No
Fits Pipe Size:
10 in
Gauge (metal):
12 ga
Height:
10-3/4 in
MSS:
MSS SP-58 Type 5, MSS SP-69
Material:
Steel
Product Type:
J Hanger
Rod Size (in):
7/8 in
UL Listed:
No
Work Load Limit:
760 lb