10 x 6 in. Residential Baseboard Register in White 2-way Steel
PSBBR783W 10 x 6 in. Residential Baseboard Register in White 2-way Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 1428-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Margin turnback: 7/8"
- Ideal for shallow duct installation
- Features 1/3" spaced fins at 20°
- Steel construction
- Multi-shutter damper
Documents
Specifications
- Application:
- Residential
- Collection:
- PSBBR783W
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Damper Type:
- Multi-Shutter Damper
- Depth:
- 1-3/4 in
- Diffuser Size:
- 7-1/4 in x 11-1/4 in
- Duct Size:
- 10 in x 6 in
- GRD Deflection Type:
- 2-way
- Height:
- 6 in
- Installation Type:
- Baseboard Mount
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSBBR783W10U
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 10 in