10 in. Schedule 80 A106B Seamless Pipe DRL Double Random Length Black Carbon Steel

You last purchased this on
 

10 in. Schedule 80 A106B Seamless Pipe DRL Double Random Length Black Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

10 in. Schedule 80 A106B Seamless Pipe DRL Double Random Length Black Carbon Steel

  • Fast #
  • Part #GBSPA106B80DRL10
  • Item #7503778
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106B
Application:
Fire Protection, Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled x Beveled
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type -:
Seamless
PipeTubing Size:
10 in
Schedule Class:
80
Wall Thickness:
0.594 in