10 in. XH .500" A106B LRES SRL Pipe Seamless Single Random Length Black Carbon Steel Low Residual
10 in. XH .500" A106B LRES SRL Pipe Seamless Single Random Length Black Carbon Steel Low Residual
Package Quantity Info:
FT: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 10 in
- Schedule Class:
- 80