10 in. 150# SS 304L RF Blind Flange Stainless Steel Raised Face

You last purchased this on
 

10 in. 150# SS 304L RF Blind Flange Stainless Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

10 in. 150# SS 304L RF Blind Flange Stainless Steel Raised Face

  • Fast #
  • Part #IS4LRFBF10
  • Item #81309
  • Manufacturer Part #S4LRFBF10
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASME:
ASME SA-182
ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Flange Type:
Blind, Raised Face
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
UL Listed:
No