10 in. 300# CS A105 RF Blind Flange Forged Steel Raised Face

You last purchased this on
 

10 in. 300# CS A105 RF Blind Flange Forged Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

10 in. 300# CS A105 RF Blind Flange Forged Steel Raised Face

  • Fast #
  • Part #D300RFBF10
  • Item #116688
  • Manufacturer Part #330100000
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Flanges simplify insulation and take up less space
  • Product may differ from the image
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Application:
Steel Pipe
Clean Bagged:
No
Diameter - Outside:
17-1/2 in
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Flange Type:
Blind, Raised Face
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure - High:
740
Pressure Class:
300#
Temperature Rating:
100
UL Listed:
No
Weight:
124 lb