10 in. Bolt and Full Face Gasket Set

Part #BGS15010  |  Item #3300

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Length: 10 in

Pressure Class: 150#

Strength Rating: 150