10 in. Butt Fusion DIPS Straight SDR 11 Molded HDPE 90 Degree Elbow

You last purchased this on
 

10 in. Butt Fusion DIPS Straight SDR 11 Molded HDPE 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

10 in. Butt Fusion DIPS Straight SDR 11 Molded HDPE 90 Degree Elbow

  • Fast #
  • Part #PED11B910
  • Item #4456800
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3261
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Elbow Degree:
90 DD
End Connection 1:
DIPS
End Connection 2:
DIPS
End Connections:
DIPS
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 11