10 in. Butt Fusion x Flanged DIPS Straight DR 17 HDPE Molded Adapter

You last purchased this on
 

10 in. Butt Fusion x Flanged DIPS Straight DR 17 HDPE Molded Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 

10 in. Butt Fusion x Flanged DIPS Straight DR 17 HDPE Molded Adapter

  • Fast #
  • Part #PED17FLA10
  • Item #1851600
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Molded
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Electrofusion
End Connection 2:
Flanged
End Connections:
Electrofusion x Flanged
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 17