10 in. Butt Weld Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow

Part #IS14LW910  |  Item #79894

$ 301.80 EACH
(Pricing is for 10 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #IS14LW910Item #79894

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 301.80 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #IS14LW912Item #79896

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 465.00 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS14LW9DItem #79879

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.10 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS14LW9FItem #79881

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.10 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS14LW9GItem #79882Mfr. Part #14LW9G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.00 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS14LW9HItem #79883Mfr. Part #14LW9H

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.30 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS14LW9JItem #79884

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.50 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS14LW9KItem #79886

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.30 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS14LW9LItem #79887

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.90 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS14LW9MItem #79888

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.90 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IS14LW9PItem #79890

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.90 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #IS14LW9SItem #1314222

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 165.30 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #IS14LW9UItem #79891

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 82.80 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #IS14LW9XItem #79893Mfr. Part #14LW9X

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 140.70 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ANSI Specifications: ANSI B16.9

ASTM Specifications: ASTM A-403-WPW

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: [Straight, Long Radius]

Material: Stainless Steel

Material Type: 304L

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: 10