10 in. Butt Weld Schedule 40 316L Stainless Steel Long Radius 90 Degree Elbow

Part #IS46LW910  |  Item #1281316

$ 2,009.88 EACH
(Pricing is for 10 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #IS46LW910Item #1281316

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,009.88 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #IS46LW912Item #1281317

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,698.12 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS46LW9DItem #80757

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.10 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS46LW9FItem #80769

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.10 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS46LW9GItem #80771

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.30 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS46LW9HItem #80773

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.80 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS46LW9JItem #80775

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.80 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS46LW9KItem #80777

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.00 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS46LW9LItem #80778

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.90 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS46LW9MItem #80779

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.20 /EACH
    Added to your cart. View Cart
  • 3-1/2 in

    Part #IS46LW9NItem #3266722

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #IS46LW9PItem #80780

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 73.80 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #IS46LW9UItem #80782

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 225.60 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #IS46LW9XItem #266287

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 920.23 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI B16.9

ASTM Specifications: ASTM A-403-WPW

Elbow Degree: 90

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: [Straight, Long Radius]

Material: Stainless Steel

Material Type: 316L

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: 40