10 x 0.188 in. Beveled Welded Domestic Black Carbon Steel Single Random Length Pipe

You last purchased this on
 

10 x 0.188 in. Beveled Welded Domestic Black Carbon Steel Single Random Length Pipe

This product requires certification to purchase.
You last purchased this on
 

10 x 0.188 in. Beveled Welded Domestic Black Carbon Steel Single Random Length Pipe

  • Fast #
  • Part #DBPPEA53B18810
  • Item #1332875
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53B
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Grade:
B
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
10 in
Wall Thickness:
0.188 in