10 in. Clay x Cast Iron Plastic Flexible Coupling

Part #F50021010RC  |  Manufacturer Part #5002-1010RC

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Connects clay to cast iron, plastic, copper, steel or lead
  • Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
  • Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing
  • Flexible and shielded
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
  • Nut and bolt clamps included

Specifications

ASTM Specifications: [ASTM C-1173, ASTM D-5926]

CSA Certified: CSA B602

Clean Bagged: No

End Connection 1: Clay

End Connection 2: Cast Iron

End Connections: Clay x Cast Iron

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Length: 5-9/10 in

Material: [Cast Iron, Plastic]

Material Type: PVC

Pressure Class: 4.3#