10 in. Dual Surface Vehicle Washer Brush

Part #BWK8420  |  Manufacturer Part #BWK 8420

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fountain-style design
  • Full, thick and resilient bristles
  • Ergonomic dual-angle block

Specifications

Length: 10 in

Material: [Foam, Plastic]

Width: 3-1/4 in