10 in. Spigot x Hub Cast Iron Double Extra Heavy Wye

You last purchased this on
 

10 in. Spigot x Hub Cast Iron Double Extra Heavy Wye

This product requires certification to purchase.
You last purchased this on
 

10 in. Spigot x Hub Cast Iron Double Extra Heavy Wye

  • Fast #
  • Part #XHDY10
  • Item #4810839
  • Manufacturer Part #XH 00110 2800
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content; not intended for pressure use
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Requires Certification

Specifications

ASTM:
ASTM A-74, ASTM C-564
Application:
DWV
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Spigot
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Spigot x Hub x Hub x Hub
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Size 4:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Material:
Cast Iron
Maximum Temperature:
212
Minimum Temperature:
32
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
Extra Heavy
Weight:
182 lb
Width:
24-1/2 in