10 in. Flanged 125# Ductile Iron C110 Full Body 45 Degree Bend with Protecto P-401 Lined

You last purchased this on
 

10 in. Flanged 125# Ductile Iron C110 Full Body 45 Degree Bend with Protecto P-401 Lined

This product requires certification to purchase.
Brand image
You last purchased this on
 

10 in. Flanged 125# Ductile Iron C110 Full Body 45 Degree Bend with Protecto P-401 Lined

  • Fast #
  • Part #DF4P410
  • Item #7291173
  • Manufacturer Part #670610348284
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Pressure rating 250 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.51
AWWA:
AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged:
No
Ductile Iron Class:
C110
Elbow Degree:
45 DD
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight, 45°
ISO:
ISO 9001:2015
Material:
Ductile Iron
NSF:
NSF 61 Annex G, NSF 372 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Protecto 401™
Pressure - High:
350
Pressure Class:
125#
UL Listed:
Yes