10 in. Galvanized Steel Damper with 2 in Hardware

Part #SHMD2HS10  |  Item #3408916  |  Manufacturer Part #RX3210

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Damper with double hardware
  • Galvanized steel

Documents

Specifications

Diameter: 10 in

Duct Shape: Round

Material: Galvanized Steel

Type: CR1117