10 in. Galvanized Steel Duct Cap in Rectangular Duct
Part #ANPSHMDEC10X | Item #3081079 | Manufacturer Part #DX440810
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Duct end cap
- Galvanized steel
- Single piece
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 10 in
Duct Shape: Rectangular
Height: 2 in
Length: 10 in
Material: Galvanized Steel
Type: SHMTDEC16X
Width: 8 in