10 in. Galvanized Steel Duct Cap in Rectangular Duct

Part #SHMRSRC2810  |  Item #4042128  |  Manufacturer Part #5425.10-28

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 10 in

Duct Shape: Rectangular

Gauge: 28

Length: 10 in

Material: Galvanized Steel

Width: 3-1/4 in