10 in. Galvanized Steel Duct Cap in Rectangular Duct
Part #SHMWSEC10M | Item #3687486 | Manufacturer Part #SX440310
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Wall stack end cap
- Open hemmed edges for quick install
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 10 in
Duct Shape: Rectangular
Height: 3 in
Length: 10 in
Material: Galvanized Steel
Width: 3-1/4 in