10 in. Galvanized Steel Duct Cap in Round Duct

Part #SHMCHC2610  |  Item #4041824  |  Manufacturer Part #5546.10-26

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 10 in

Duct Shape: Round

Gauge: 26

Material: Galvanized Steel