10 in. Galvanized Steel Duct Cap in Square Duct

Part #SHMTDEC1010  |  Item #3643486  |  Manufacturer Part #DX441010

Call for Pricing EACH

Diameter:

10 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Duct end cap
  • Slip and drive connection
  • Galvanized steel
  • Single piece
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 10 in

Duct Shape: Square

Height: 2 in

Length: 10 in

Material: Galvanized Steel

Width: 10 in