10 in. Gasket Straight SDR 35 PVC Sewer Stop Coupling

MUL063645

Manufacturer Part #: 063645

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 12 in

    MUL043632

    Manufacturer Part #: 043632

  • 15 in

    MUL043638

    Manufacturer Part #: 043638

  • 24 in

    MUL043933

    Manufacturer Part #: 043933

  • 4 in

    MUL063640

    Manufacturer Part #: 063640

  • 6 in

    MUL063643

    Manufacturer Part #: 063643

  • 8 in

    MUL063644

    Manufacturer Part #: 063644

  • 10 in

    MUL063645

    Manufacturer Part #: 063645

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
Clean Bagged
No
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 2
10 in
Fitting Type
Straight
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday