10 in. Gasket x Spigot Heavy Wall Fabricated Straight DR 26 PVC 45 Degree Elbow

You last purchased this on
 
TRENCH TOUGH PLUS

10 in. Gasket x Spigot Heavy Wall Fabricated Straight DR 26 PVC 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

10 in. Gasket x Spigot Heavy Wall Fabricated Straight DR 26 PVC 45 Degree Elbow

  • Fast #
  • Part #MUL067379
  • Item #1862717
  • Manufacturer Part #067379
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Compatible With SDR26 And SDR35 Sewer Pipe
  • Used In Challenging Conditions Such As Burial Application
  • Fabricated
  • Corrosion Resistant
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Typically, Half The Weight Of Fabricated Fittings
  • Identifiable Grey Gaskets Make Assembling The Leak-proof Joints Easy
  • Service Fittings Are Manufactured With An Extra Heavy Wall SDR 24 Thickness
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-170, ASTM F-679
Application:
Deep Burial, Poor Soils
CSA Certified:
CSA B182.2
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Spigot
End Connection 2:
Gasket
End Connections:
Spigot x Gasket
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Sewer Elbow
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Product Type:
Elbow
Schedule Class:
SDR 26