10 in. IPS Fabricated Straight SDR 7 and CL200 HDPE 90 Degree Elbow 3-Piece

Part #PEI7FFM3910  |  Item #3461387

$ 277.50 EACH
(Pricing is for 10 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #PEI7FFM3910Item #3461387

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 277.50 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #PEI7FFM3912Item #3461360

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 377.40 /EACH
    Added to your cart. View Cart
  • 14 in

    Part #PEI7FFM3914Item #3461338

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 483.96 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #PEI7FFM3916Item #3461309

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 646.02 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Elbow Degree: 90

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: Yes

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Number Of Pieces: 3 Piece

Package Quantity: Piece of 3

Pressure Class: 200#

Schedule Class: SDR 7;CL200