10 in. IPS 45 Degree Schedule DR 9 HDPE Elbow

You last purchased this on
 

10 in. IPS 45 Degree Schedule DR 9 HDPE Elbow

This product requires certification to purchase.
You last purchased this on
 

10 in. IPS 45 Degree Schedule DR 9 HDPE Elbow

  • Fast #
  • Part #PEI9F2410
  • Item #2249755
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Elbow Degree:
45 DD
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Number of Pieces:
2 Piece
Package Quantity:
Count of 2
Pressure Class:
200#
Schedule Class:
SDR 9
UL Listed:
No