10 in. Lap Joint 150# 304L Stainless Steel Flange
Part #IS4LLJF10-C | Item #4530591 | Manufacturer Part #IS4LLJF10-C
$
881.00
EACH
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Lap Joint
End Connection 2: Lap Joint
End Connections: Lap Joint
Fitting Size 1: 10 in
Fitting Size 2: 10 in
Fitting Sizes: 10 in
Flange Type: Lap Joint
Material: Stainless Steel
Material Type: 304L
Pressure Class: 150#