10 in. Mechanical Joint Accessory Pack

You last purchased this on
 

10 in. Mechanical Joint Accessory Pack

This product requires certification to purchase.
You last purchased this on
 

10 in. Mechanical Joint Accessory Pack

  • Fast #
  • Part #DFBCISCGS10
  • Item #3522993
  • Manufacturer Part #670610053347
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4
ASTM:
ASTM A-536
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
10 in
Material:
Ductile Iron
Pressure - Maximum:
350 psi
Pressure Class:
350#