10 in. Mechanical Joint Ductile Iron C110 Full Body Tee with Cement-lined

You last purchased this on
 

10 in. Mechanical Joint Ductile Iron C110 Full Body Tee with Cement-lined

This product requires certification to purchase.
You last purchased this on
 

10 in. Mechanical Joint Ductile Iron C110 Full Body Tee with Cement-lined

  • Fast #
  • Part #FBTLA10
  • Item #217755
  • Manufacturer Part #670610104476
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Asphaltic
Depth:
3-3/8 in
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
Pressure - High:
350
UL Listed:
Yes