10 in. Mechanical Joint x Plain End Ductile Iron C153 Short Body 22-1/2 Degree Bend (Less Accessories)

Part #MJPE2LA10  |  Manufacturer Part #135944

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C153, ANSI C111, ANSI A21.53, ANSI C104, ANSI A21.4, ANSI C116]

AWWA Specifications: [AWWA C-153, AWWA C-111, AWWA C-104, AWWA C-116, AWWA C-600, AWWA A-21.53, AWWA A-21.4]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Plain End

End Connections: Mechanical Joint x Plain End

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61