10 in. Painted Ductile Iron Back-Up Flange

DPDIAFRBUF10OD

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3 in

    DPDIAFRBUFMOD

  • 4 in

    DPDIAFRBUFPOD

  • 5 in

    DPDIAFRBUFSOD

  • 6 in

    DPDIAFRBUFUOD

  • 8 in

    DPDIAFRBUFXOD

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Painted
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fits Pipe Size
10 in
Fitting Size 2
10 in
Fitting Type
Straight
Flange Type
Grade
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday