10 in. Plated Bolt and Nut Kit

Part #P150BNK10  |  Manufacturer Part #P150BNK10

Diameter:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 10 in

Pressure Class: 150#

Product Type: [Bolt Kit, Nut]

Strength Rating: 150