10 in. Plated Heavy Hex Nut Flange Bolt Set in Zinc

Part #FBSETZHH10  |  Manufacturer Part #FBSAHZ15010

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Color Finish: Zinc

Color Finish Category: Greys

Diameter: 10 in

Drive Type: Hex

Material: Zinc Plated

Product Type: Flange Bolt Set, Heavy Hex Nut