10 in. Plastic 20 gpm Filter
10 in. Plastic 20 gpm Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Oil, Gas, Industrial, Food and Beverage
- Cartridge Type:
- Filter
- Contaminant Removal:
- Sediment, Corrosion, Rust
- Diameter:
- 4 in
- Filtering Material:
- Yes
- Flow Rate:
- 20 gpm
- Height:
- 8-5/8 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Temperature Range:
- Up to 200 Deg F