10 in. Round Damper Sleeve with Standoff

You last purchased this on
 

10 in. Round Damper Sleeve with Standoff

This product requires certification to purchase.
You last purchased this on
 

10 in. Round Damper Sleeve with Standoff

  • Fast #
  • Part #SHMDS2SO261012
  • Item #3715171
  • Manufacturer Part #RX39DE1012
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Galvanized steel, riveted construction
  • Includes 2" damper extension
  • Damper tube
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
10 in
Height:
12 in
Material:
Steel
UL Listed:
No
Vent Duct Shape:
Round